31-2P06MDFM6
Description
31-2P06MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 31-2P06MDFM6
BDI # 26283227
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.756
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20
Mounting Method:
Finished Bore
31-2P06MDFB6
Description
31-2P06MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 31-2P06MDFB6
BDI # 26270785
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.756
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20
Mounting Method:
Finished Bore
31-2P06MSFP8
Description
31-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 31-2P06MSFP8
BDI # 26278744
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.756
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20
Mounting Method:
Finished Bore
31-2P06MSFM6
Description
31-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 31-2P06MSFM6
BDI # 26278081
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.756
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20
Mounting Method:
Finished Bore
31-2P06MSFB6
Description
31-2P06MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 31-2P06MSFB6
BDI # 26283228
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.756
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20
Mounting Method:
Finished Bore