13-5M09M6A6
Description
13-5M09M6A6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 13T
Part # 13-5M09M6A6
BDI # 22703492
Features
Pitch Diameter - Inch:
0.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.768
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
13-5M15M6A6
Description
13-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 13T
Part # 13-5M15M6A6
BDI # 22703510
Features
Pitch Diameter - Inch:
0.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.768
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
13-5M09M6FA6
Description
13-5M09M6FA6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 13T
Part # 13-5M09M6FA6
BDI # 22703496
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.768
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
13-5M15M6FA6
Description
13-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 13T
Part # 13-5M15M6FA6
BDI # 22703514
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.768
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore