Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
32MP025M3SP8
Description
32MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32MP025M3SP8
BDI # 26283192
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
32MP025M3FP8
Description
32MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32MP025M3FP8
BDI # 26278735
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
32MP025MSFA5
Description
32MP025MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 32MP025MSFA5
BDI # 26270605
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore