03B-12A

COMPARE

03B-12A

Description
03B-12A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001068

BDI # 18117607

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.761

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.846
Pitch Diameter - Millimeter: 19.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY