24-3M06-IA3
Description
24-3M06-IA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 24T
Part # 24-3M06-IA3
BDI # 22689791
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
24-3M06-6FA3
Description
24-3M06-6FA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 24T
Part # 24-3M06-6FA3
BDI # 22689786
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
24-3M09-6FA3
Description
24-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 24T
Part # 24-3M09-6FA3
BDI # 22689811
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
24-3M06-6A3
Description
24-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 24T
Part # 24-3M06-6A3
BDI # 22689782
Features
Pitch Diameter - Inch:
0.902
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
24-3M09-6A3
Description
24-3M09-6A3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 24T
Part # 24-3M09-6A3
BDI # 22689806
Features
Pitch Diameter - Inch:
0.902
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9