24-3M06MIA6

COMPARE

24-3M06MIA6

Description
24-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-3M06MIA6

BDI # 22689802

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 26
Inch - Metric: Metric
Outside Diameter - Inch: 0.874
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24-3M06M6FA6

COMPARE

24-3M06M6FA6

Description
24-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-3M06M6FA6

BDI # 22689798

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 26
Inch - Metric: Metric
Outside Diameter - Inch: 0.874
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24-3M09M6A6

COMPARE

24-3M09M6A6

Description
24-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-3M09M6A6

BDI # 22689814

Features

Pitch Diameter - Inch: 0.906
Inch - Metric: Metric
Outside Diameter - Inch: 0.874
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
24-3M06M6A6

COMPARE

24-3M06M6A6

Description
24-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-3M06M6A6

BDI # 22689795

Features

Pitch Diameter - Inch: 0.906
Inch - Metric: Metric
Outside Diameter - Inch: 0.874
Face Width - Millimeter: 9.8
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
24-3M09M6FA6

COMPARE

24-3M09M6FA6

Description
24-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24-3M09M6FA6

BDI # 22689819

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 26
Inch - Metric: Metric
Outside Diameter - Inch: 0.874
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY