PHP 21-T5-15RSB

COMPARE

PHP 21-T5-15RSB

Description
PHP 21-T5-15RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 21-T5-15RSB

BDI # 1290147

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric
Outside Diameter - Inch: 0.907
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 23.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 36-T5-15RSB

COMPARE

PHP 36-T5-15RSB

Description
PHP 36-T5-15RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 36-T5-15RSB

BDI # 1292358

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 28
Inch - Metric: Metric
Outside Diameter - Inch: 0.907
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 23.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY