Page 1 of 2

Next

Compare

COMPARE

25-3P09MSFP5

Description
25-3P09MSFP5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 25-3P09MSFP5

BDI # 26277254

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 30.23
Inch - Metric: Metric
Outside Diameter - Inch: 0.909
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

25-3P09MDFP5

Description
25-3P09MDFP5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 25-3P09MDFP5

BDI # 26277255

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 30.23
Inch - Metric: Metric
Outside Diameter - Inch: 0.909
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

25-3P09MSFA5

Description
25-3P09MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 25-3P09MSFA5

BDI # 26272952

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 30.23
Inch - Metric: Metric
Outside Diameter - Inch: 0.909
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25-3P09MDFA5

COMPARE

25-3P09MDFA5

Description
25-3P09MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 25-3P09MDFA5

BDI # 26270388

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 30.23
Inch - Metric: Metric
Outside Diameter - Inch: 0.909
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25-3M09M6FA6

COMPARE

25-3M09M6FA6

Description
25-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 25T

B & B MANUFACTURING

Part # 25-3M09M6FA6

BDI # 22691764

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 26.9
Inch - Metric: Metric
Outside Diameter - Inch: 0.909
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY