16T2.5/30-2
Description
16T2.5/30-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 30 TEETH ALUMINUM
Part # 16T2.5/30-2
BDI # 22712333
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.917
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
24
Mounting Method:
Rough Bore