25B10H
Description
25B10H ROLLER CHAIN SPROCKET ; 10HT 0.919" OD 1/4" BORE 1/4" PITCH
Part # 25B10H
BDI # 742508
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore