Page 1 of 4

Next

Compare
25A11

COMPARE

25A11

Description
25A11 ROLLER CHAIN SPROCKET ; 11 TEETH ANSI 25 TYPE A

IWIS DRIVE SYSTEMS

Part # 81017553

BDI # 20640399

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.839
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.933
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 21.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06MSFM6

Description
38-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06MSFM6

BDI # 26269264

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 28.96
Inch - Metric: Metric
Outside Diameter - Inch: 0.933
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06MSFP8

Description
38-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06MSFP8

BDI # 26278887

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 28.96
Inch - Metric: Metric
Outside Diameter - Inch: 0.933
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

38-2P06MDFB8

Description
38-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 38-2P06MDFB8

BDI # 26270238

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 28.96
Inch - Metric: Metric
Outside Diameter - Inch: 0.933
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

15XL037MSFM6

Description
15XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 15XL037MSFM6

BDI # 26278311

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 30.16
Inch - Metric: Inch
Outside Diameter - Inch: 0.933
Face Width - Millimeter: 17.5

Face Width - Inch: 0.689
Belt Pitch: 1/5 Inch
Other Features: Type SFM | Acetal
Pitch Diameter - Millimeter: 24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY