Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Bore - Millimeter:
14.3
Width - Inch:
0.438
16T2.5/32-2
Description
16T2.5/32-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 32 TEETH ALUMINUM
Part # 16T2.5/32-2
BDI # 22712337
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.98
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
26
Mounting Method:
Rough Bore