03B-15A
Description
03B-15A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001071
BDI # 18117610
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.946
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.031
Pitch Diameter - Millimeter:
24.04
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Face Dia 0.719 | 9 Tangs
Inside Diameter - Millimeter:
12.294
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Face Dia 0.734 | 9 Tangs
Inside Diameter - Millimeter:
12.294
42-2P06MDFP8
Description
42-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42-2P06MDFP8
BDI # 26278008
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.031
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
42-2P06MSFB8
Description
42-2P06MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42-2P06MSFB8
BDI # 26283317
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.031
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore