Page 1 of 4

Next

Compare
42MP025MDFB8

COMPARE

42MP025MDFB8

Description
42MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MDFB8

BDI # 26273457

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025M6FA6

COMPARE

42MP025M6FA6

Description
42MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 42T

B & B MANUFACTURING

Part # 42MP025M6FA6

BDI # 22721310

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025MSFB5

COMPARE

42MP025MSFB5

Description
42MP025MSFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MSFB5

BDI # 26273458

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025MDFB5

COMPARE

42MP025MDFB5

Description
42MP025MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MDFB5

BDI # 26278912

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025MSFB8

COMPARE

42MP025MSFB8

Description
42MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 42MP025MSFB8

BDI # 26269263

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 31.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY