3MP28A-20
Description
3MP28A-20 CHAIN SPROCKET ; POR 20 TEETH 0.9987" PITCH DIA 1.061" OD
Part # 10549789
BDI # 24119036
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.061
Other Features:
Pin Hub Style
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Chain Type:
Cable Chain
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.061
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore
3MP28S-20
Description
3MP28S-20 CHAIN SPROCKET ; POR 1.06"OD 20 TEETH SS
Part # 10549807
BDI # 21463896
Features
Chain Pitch - Inch:
0.157
Chain Size:
3CCF
Chain Pitch - Millimeter:
3.988
Pitch Diameter - Inch:
0.999
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.061
Other Features:
Pin Hub Style
Pitch Diameter - Millimeter:
25.375
Mounting Method:
Finished Bore