Page 1 of 2

Next

Compare
PB17XL037

COMPARE

PB17XL037

Description
PB17XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231516

BDI # 1126004

Features

Pitch Diameter - Inch: 1.082
Flange Outside Diameter - Millimeter: 33.325
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 27.483
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PT-03

COMPARE

PT-03

Description
PT-03 LOCKNUT ; .664-32 THRAED 1.062IN OD 0.229IN THK

WHITTET-HIGGINS

Part # PT-03

BDI # 967340

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Outside Diameter - Millimeter: 26.975
Other Features: Precision

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
NT-03

COMPARE

NT-03

Description
NT-03 LOCKNUT ; .664-32 THREAD 1.062IN OD 0.229IN THK

WHITTET-HIGGINS

Part # NT-03

BDI # 967621

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Outside Diameter - Millimeter: 26.975
Other Features: Thin Section Locknut

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Loading Price
QTY
17XL037-6A3

COMPARE

17XL037-6A3

Description
17XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 17T

B & B MANUFACTURING

Part # 17XL037-6A3

BDI # 22715143

Features

Pitch Diameter - Inch: 1.082
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.483
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
17XL037-6FA3

COMPARE

17XL037-6FA3

Description
17XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 17T

B & B MANUFACTURING

Part # 17XL037-6FA3

BDI # 22715149

Features

Pitch Diameter - Inch: 1.082
Flange Outside Diameter - Millimeter: 33.325
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.483
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY