PL 1/2 KE
Description
PL 1/2 KE POWER-LOCK KEYLESS LOCK DEVICE ; 0.5" SHAFT OD 1.063" HUB ID
Part # PLHKE
BDI # 21463121
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
12.7
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
PL011X027 RE-SS
Description
PL011X027 RE-SS KEYLESS LOCK BUSHING
Part # PL011X027RE-SS
BDI # 22380066
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
11
Length - Millimeter:
17
Other Features:
4 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.669
C170M-7x15
Description
C170M-7X15 KEYLESS LOCKING ASSEMBLY ; 0.276" ID X 0.591" OD
Part # C170M-7X15
BDI # 194112
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
7
Length - Millimeter:
24.994
Other Features:
3 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
0.984
C170M-8x15
Description
C170M-8X15 KEYLESS LOCKING ASSEMBLY ; 0.315" ID X 0.591" OD
Part # C170M-8X15
BDI # 194115
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
8
Length - Millimeter:
24.994
Other Features:
3 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
0.984
C193E-037
Description
C193E-037 KEYLESS LOCKING ASSEMBLY ; 0.375" X 0.9375"
Part # C193E-037
BDI # 194140
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
9.525
Length - Millimeter:
16.51
Other Features:
3 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65