NSHM-03
Description
NSHM-03 LOCKNUT ; M17 X 1.0 THREAD 28.5MM OD 10.3MM THK
Part # NSHM-03
BDI # 966622
Features
Thread Size:
M17 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.122
Outside Diameter - Millimeter:
28.5
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws
Nominal Thickness - Inch:
0.406
Nominal Thickness - Millimeter:
10.3