Page 1 of 3

Next

Compare
32-3M09M6A6

COMPARE

32-3M09M6A6

Description
32-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09M6A6

BDI # 22705488

Features

Pitch Diameter - Inch: 1.22
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
32-3M09M6FA6

COMPARE

32-3M09M6FA6

Description
32-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09M6FA6

BDI # 22705492

Features

Pitch Diameter - Inch: 1.22
Flange Outside Diameter - Millimeter: 33.6
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.8

Face Width - Inch: 0.504
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32-3M09-6A3

COMPARE

32-3M09-6A3

Description
32-3M09-6A3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09-6A3

BDI # 22705477

Features

Pitch Diameter - Inch: 1.203
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.852
Face Width - Inch: 0.506

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.556
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
32-3M09-6FA3

COMPARE

32-3M09-6FA3

Description
32-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M09-6FA3

BDI # 22705481

Features

Pitch Diameter - Inch: 1.203
Flange Outside Diameter - Millimeter: 33.604
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 12.852

Face Width - Inch: 0.506
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.556
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32-3M06-6A3

COMPARE

32-3M06-6A3

Description
32-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 32T

B & B MANUFACTURING

Part # 32-3M06-6A3

BDI # 22705452

Features

Pitch Diameter - Inch: 1.203
Inch - Metric: Metric
Outside Diameter - Inch: 1.173
Face Width - Millimeter: 9.804
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 30.556
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY