Page 1 of 2

Next

Compare
PL016X030 KE

COMPARE

PL016X030 KE

Description
PL016X030 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL016X030KE

BDI # 22382005

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.181

Outside Diameter - Millimeter: 30
Bore - Millimeter: 16
Length - Millimeter: 19.99
Other Features: Power-Lock
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
PL014X030 RE-SS

COMPARE

PL014X030 RE-SS

Description
PL014X030 RE-SS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL014X030RE-SS

BDI # 22381995

Features

Component: Keyless Screw Locking Assembly
Series: RE
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 1.181

Outside Diameter - Millimeter: 30
Bore - Millimeter: 14
Length - Millimeter: 18.491
Other Features: 6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch: 0.728

Price Inventory : Available to order
Loading Price
QTY
PL025X030 EF

COMPARE

PL025X030 EF

Description
PL025X030 EF KEYLESS LOCK BUSHING ; 25 MM ID X 30 MM OD

TSUBAKI

Part # PL025X030EF

BDI # 22379866

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.181

Outside Diameter - Millimeter: 30
Bore - Millimeter: 25
Length - Millimeter: 27
Other Features: 4 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.063

Price Inventory : Available to order
Loading Price
QTY
TLK300-25MMX30MM

COMPARE

TLK300-25MMX30MM

Description
TLK300-25MMX30MM DRIVE LOCKING DEVICE

TOLLOK

Part # 10432759

BDI # 22461231

Features

Component: Keyless Self Releasing Locking Assembly
Series: TLK
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Outside Diameter - Millimeter: 30

Bore - Millimeter: 25
Bore - Inch: 0.984
Length - Millimeter: 6.3
Other Features: Low Torque
Length - Inch: 0.248

Price Inventory : Available to order
Loading Price
QTY
KMT 1

COMPARE

KMT 1

Description
KMT 1 BRG LOCKNUT ; 1.181" OUTSIDE DIA 0.551" THK

SKF

Part # KMT 1

BDI # 1421704

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Outside Diameter - Millimeter: 30
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY