20-5M09M6FA8

COMPARE

20-5M09M6FA8

Description
20-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M09M6FA8

BDI # 22723390

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20-5M09M6A8

COMPARE

20-5M09M6A8

Description
20-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M09M6A8

BDI # 22723384

Features

Pitch Diameter - Inch: 1.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
20-5M15M6A8

COMPARE

20-5M15M6A8

Description
20-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M15M6A8

BDI # 22723414

Features

Pitch Diameter - Inch: 1.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
20-5M15M6FA8

COMPARE

20-5M15M6FA8

Description
20-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M15M6FA8

BDI # 22723420

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 19.8

Face Width - Inch: 0.78
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY