48LT187-6FA3
Description
48LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 48T
Part # 48LT187-6FA3
BDI # 22715463
Features
Pitch Diameter - Inch:
1.247
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.227
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.674
Mounting Method:
Finished Bore
48LT312-6FA3
Description
48LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 48T
Part # 48LT312-6FA3
BDI # 22715467
Features
Pitch Diameter - Inch:
1.247
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.227
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.674
Mounting Method:
Finished Bore