25B14H
Description
25B14H ROLLER CHAIN SPROCKET ; 14HT 1.246" OD 1/4" BORE 1/4" PITCH
Part # 25B14H
BDI # 742512
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore