35BS9H-3/8
Description
35BS9H-3/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 9T 1.260" OD 3/8" BORE
Part # 35BS9H-3/8
BDI # 743668
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore