CNB-02

COMPARE

CNB-02

Description
CNB-02 CLAMP NUT ; 32TPI 1-5/16" OD 0.385" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-02

BDI # 966688

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.312
Outside Diameter - Millimeter: 33.325
Other Features: One Piece Split | M4 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY