25B15H
Description
25B15H ROLLER CHAIN SPROCKET ; 15HT 1.326" OD 1/4" BORE 1/4" PITCH
Part # 25B15H
BDI # 742513
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore