BL-03

COMPARE

BL-03

Description
BL-03 LOCKNUT ; 32TPI 1.34" OD 0.575" THK

WHITTET-HIGGINS

Part # BL-03

BDI # 966541

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.34
Outside Diameter - Millimeter: 34.036
Other Features: Mechanical Lock | M3 Lock Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.56
Nominal Thickness - Millimeter: 14.224

Price Inventory : Available to order
Loading Price
QTY