03B-20A
Description
03B-20A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001076
BDI # 18117615
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.258
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.343
Pitch Diameter - Millimeter:
31.96
Mounting Method:
Rough Bore
27T5/22-2
Description
27T5/22-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 22 TEETH ALUMINUM
Part # 27T5/22-2
BDI # 22698209
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.343
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore
21T5/22-2
Description
21T5/22-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 22 TEETH ALUMINUM
Part # 21T5/22-2
BDI # 22687502
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.343
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore
36T5/22-2
Description
36T5/22-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 22 TEETH ALUMINUM
Part # 36T5/22-2
BDI # 22712881
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.343
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
35
Mounting Method:
Rough Bore