NSHM-04
Description
NSHM-04 LOCKNUT ; M20 X 1.0 THREAD 34.8MM OD 12.2MM THK
Part # NSHM-04
BDI # 966623
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.8
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws
Nominal Thickness - Inch:
0.48
Nominal Thickness - Millimeter:
12.2
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws
Threads per Inch:
32
Nominal Thickness - Inch:
0.47
Nominal Thickness - Millimeter:
11.938