35B10H

COMPARE

35B10H

Description
35B10H ROLLER CHAIN SPROCKET ; 10HT 1.380" OD 3/8" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B10H

BDI # 743669

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.379
Pitch Diameter - Millimeter: 30.836
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY