22XL037MSFM6
Description
22XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22XL037MSFM6
BDI # 26277322
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41.28
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037MSFP6
Description
22XL037MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22XL037MSFP6
BDI # 26278445
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41.28
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037MDFM6
Description
22XL037MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22XL037MDFM6
BDI # 26273266
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41.28
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037MDFP6
Description
22XL037MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22XL037MDFP6
BDI # 26269038
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41.28
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL025M6FA5
Description
22XL025M6FA5 TIMING PULLEY ; 0.200" PIT 1/4" W 5MM BORE ALUM 22T
Part # 22XL025M6FA5
BDI # 22688464
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore