25B16H
Description
25B16H ROLLER CHAIN SPROCKET ; 16HT 1.407" OD 1/4" BORE 1/4" PITCH
Part # 25B16H
BDI # 742514
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore