16T2.5/48-0
Description
16T2.5/48-0 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 48 TEETH ALUMINUM
Part # 16T2.5/48-0
BDI # 22712353
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.48
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6 | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6