25B17H
Description
25B17H ROLLER CHAIN SPROCKET ; 17HT 1.487" OD 1/4" BORE 1/4" PITCH
Part # 25B17H
BDI # 742515
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore