35B11H

COMPARE

35B11H

Description
35B11H ROLLER CHAIN SPROCKET ; 12HT 1.500" OD 3/8" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B11H

BDI # 743670

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.331

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.502
Pitch Diameter - Millimeter: 33.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS11H-5/8

COMPARE

35BS11H-5/8

Description
35BS11H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 11T 1.500" OD 5/8" BORE

POWERDRIVE LLC

Part # 35BS11H-5/8

BDI # 743533

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.331
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.502
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 33.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY