Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Other Features:
Face Dia 1.14 | 11 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inside Diameter - Millimeter:
20.345
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Other Features:
Face Dia 1.14 | 11 Tangs | Key Bent
Inside Diameter - Millimeter:
20.345
03B-23A
Description
03B-23A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001079
BDI # 18117618
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.446
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.531
Pitch Diameter - Millimeter:
36.72
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Inside Diameter - Millimeter:
20.345
36T5/25-2
Description
36T5/25-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 25 TEETH ALUMINUM
Part # 36T5/25-2
BDI # 22712886
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.531
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore