PL020X039 RE-SS
Description
PL020X039 RE-SS KEYLESS LOCK BUSHING
Part # PL020X039RE-SS
BDI # 22382043
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.535
Outside Diameter - Millimeter:
39
Bore - Millimeter:
20
Length - Millimeter:
23.5
Other Features:
6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.925
SLD 1900 MM 28X39
Description
SLD 1900 MM 28X39 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498451
BDI # 599438
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.535
Outside Diameter - Millimeter:
39
Bore - Millimeter:
28
Length - Millimeter:
45
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.772