NSH-05

COMPARE

NSH-05

Description
NSH-05 LOCKNUT ; .969-32 THREAD 1.56IN OD 0.53IN THK

WHITTET-HIGGINS

Part # NSH-05

BDI # 966470

Features

Thread Size: 0.969-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.56
Outside Diameter - Millimeter: 39.624
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws

Threads per Inch: 32
Nominal Thickness - Inch: 0.53
Nominal Thickness - Millimeter: 13.462

Price Inventory : Available to order
Loading Price
QTY