25B18H
Description
25B18H ROLLER CHAIN SPROCKET ; 18HT 1.568" OD 1/4" BORE 1/4" PITCH
Part # 25B18H
BDI # 742516
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore
25A18H
Description
25A18H ROLLER CHAIN SPROCKET ; 18HT 1.568" OD 1/4" BORE 1/4" PITCH
Part # 25A18H
BDI # 742488
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore