40A9

COMPARE

40A9

Description
40A9 ROLLER CHAIN SPROCKET ; 9 TEETH ANSI 40 TYPE A

IWIS DRIVE SYSTEMS

Part # 80062960

BDI # 20641315

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.462
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.614
Other Features: 13/32 Inch Plain Bore
Pitch Diameter - Millimeter: 37.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY