BLM-04

COMPARE

BLM-04

Description
BLM-04 LOCKNUT ; M20 X 1.0 THREAD 41.1MM OD 17.5MM THK

WHITTET-HIGGINS

Part # BLM-04

BDI # 966580

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.618
Outside Diameter - Millimeter: 41.1
Other Features: Mechanical Lock | M4 Lock Screw

Nominal Thickness - Inch: 0.65
Nominal Thickness - Millimeter: 16.5

Price Inventory : Available to order
Loading Price
QTY