Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.626
Outside Diameter - Millimeter:
41.3
Bore - Millimeter:
20
Other Features:
Black Oxide Coated
MJS41-17-A
Description
MJS41-17-A JAW COUPLING HUB ; 17MM BORE 1-5/8" OD ALUM
Part # MJS41-17-A
BDI # 22560758
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling
MJSC41-14-A
Description
MJSC41-14-A JAW COUPLING HUB ; WITH KEYWAY 14MM BORE 1-5/8" OD ALUM
Part # MJSC41-14-A
BDI # 800055
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling
MJC41-18-A
Description
MJC41-18-A JAW COUPLING HUB ; 18MM BORE 1-5/8" OD ALUM
Part # MJC41-18-A
BDI # 22560664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling
MJCC41-13-A
Description
MJCC41-13-A JAW COUPLING HUB ; WITH KEYWAY 13MM BORE 1-5/8" OD ALUM
Part # MJCC41-13-A
BDI # 22560708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling