25B19H
Description
25B19H ROLLER CHAIN SPROCKET ; 19HT 1.648" OD 1/4" BORE 1/4" PITCH
Part # 25B19H
BDI # 742517
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
25A19H
Description
25A19H ROLLER CHAIN SPROCKET ; 19HT 1.648" OD 1/4" BORE 1/4" PITCH
Part # 25A19H
BDI # 742489
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore