35A13H

COMPARE

35A13H

Description
35A13H ROLLER CHAIN SPROCKET ; 13HT 1.750" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A13H

BDI # 743507

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.693
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY