25A20H
Description
25A20H ROLLER CHAIN SPROCKET ; 20HT 1.729" OD 1/4" BORE 1/4" PITCH
Part # 25A20H
BDI # 742490
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B20H
Description
25B20H ROLLER CHAIN SPROCKET ; 20HT 1.729" OD 1/4" BORE 1/4" PITCH
Part # 25B20H
BDI # 742518
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore