35BS13H-1/2
Description
35BS13H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 13T 1.750" OD 1/2" BORE
Part # 35BS13H-1/2
BDI # 743537
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13H
Description
35B13H ROLLER CHAIN SPROCKET ; 13HT 1.750" OD 1/2" BORE 3/8" PITCH
Part # 35B13H
BDI # 743673
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore