CCM-024
Description
CCM-024 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-024
BDI # 968264
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
14
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.752
Outside Diameter - Millimeter:
44.5
Bore - Millimeter:
24
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
CCM-023
Description
CCM-023 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-023
BDI # 968263
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
14
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.752
Outside Diameter - Millimeter:
44.5
Bore - Millimeter:
23
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
TLM-06
Description
TLM-06 TANGENTLOK LOCKNUT ; M30 X 1.5 THREAD 44.5MM OD 10.3MM THK
Part # TLM-06
BDI # 966675
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.752
Outside Diameter - Millimeter:
44.5
Other Features:
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Nominal Thickness - Inch:
0.406
Nominal Thickness - Millimeter:
10.3
NSHM-06
Description
NSHM-06 LOCKNUT ; M30 X 1.5 THREAD 44.5MM OD 14.2MM THK
Part # NSHM-06
BDI # 966625
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.752
Outside Diameter - Millimeter:
44.5
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.559
Nominal Thickness - Millimeter:
14.2