03B-27A
Description
03B-27A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001083
BDI # 18117622
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.696
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.78
Pitch Diameter - Millimeter:
43.07
Mounting Method:
Rough Bore
40A10
Description
40A10 ROLLER CHAIN SPROCKET ; 10 TEETH ANSI 40 TYPE A
Part # 80060227
BDI # 20641211
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.78
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
40A10H
Description
40A10H ROLLER CHAIN SPROCKET ; 10HT 1.840" OD 1/2" BORE 1/2" PITCH
Part # 40A10H
BDI # 744353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.78
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore