25B21H

COMPARE

25B21H

Description
25B21H ROLLER CHAIN SPROCKET ; 21HT 1.809" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B21H

BDI # 742519

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.678

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.809
Pitch Diameter - Millimeter: 42.621
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25A21H

COMPARE

25A21H

Description
25A21H ROLLER CHAIN SPROCKET ; 21HT 1.809" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A21H

BDI # 742491

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.678

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.809
Pitch Diameter - Millimeter: 42.621
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY