72MP025-6A3
Description
72MP025-6A3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 72T
Part # 72MP025-6A3
BDI # 22726010
Features
Pitch Diameter - Inch:
1.833
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
72MP025-IA3
Description
72MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 72T
Part # 72MP025-IA3
BDI # 22726014
Features
Pitch Diameter - Inch:
1.833
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6I | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
72MP037-6A3
Description
72MP037-6A3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 72T
Part # 72MP037-6A3
BDI # 22726026
Features
Pitch Diameter - Inch:
1.833
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
72MP037-6A4
Description
72MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 72T
Part # 72MP037-6A4
BDI # 22726030
Features
Pitch Diameter - Inch:
1.833
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
A 6A16-072NF2508
Description
A 6A16-072NF2508 TIMING BELT PULLEY ; 1.813IN OD X 3/4IN L ALUMINUM
Part # A 6A16-072NF2508
BDI # 21436426
Features
Pitch Diameter - Inch:
1.833
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35